1/8" MNPT x 1/4" Tube Brass 90 Degree Elbow 10PK

PARKER| Zoro #: G2396371| Mfr #: W169PLPNS-4-2

$29.74 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Specific Fitting Shape: 90 Degrees Elbow
Pipe Size (Fittings): 1/8"
Max. Pressure: 300 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2396371 Mfr #: W169PLPNS-4-2
Specific Fitting Shape: 90 Degrees ElbowPipe Size (Fittings): 1/8"
Max. Pressure: 300 psiBasic Fitting Shape: Elbow
Fitting Connection Type: Tube x MNPTBasic Fitting Material: Metal
Tube Fitting Material: Nickel Plated BrassTemp. Range: 0 Degrees to 200 Degrees F
Item: Male Elbow, 90 DegreesTube Size: 1/4"
Country of Origin (subject to change): United States

Description

Male Elbow, 90 Degrees , Tube Fitting Material Nickel Plated Brass, Fitting Connection Type Tube x MNPT, Pipe Size (Fittings) 1/8 In., Tube Size 1/4 In., Max. Pressure 300 psi, Temp. Range 0 Degrees to 200 Degrees F, Package Quantity 10

Reviews