1/4" MNPT x 3/8" Tube Brass 90 Degree Elbow 10PK

PARKER| Zoro #: G1912145| Mfr #: W169PLPNS-6-4

$77.05 /pk

This item ships free. Details.Standard ground shipping.
Details:
Basic Fitting Material: Metal
Tube Size: 3/8"
Pipe Size (Fittings): 1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1912145 Mfr #: W169PLPNS-6-4
Basic Fitting Material: MetalTube Size: 3/8"
Pipe Size (Fittings): 1/4"Fitting Connection Type: Tube x MNPT
Basic Fitting Shape: ElbowMax. Pressure: 300 psi
Tube Fitting Material: Nickel Plated BrassItem: Male Elbow, 90 Degrees
Specific Fitting Shape: 90 Degree ElbowTemp. Range: 0 Degrees to 200 Degrees F
Country of Origin (subject to change): United States

Description

Male Elbow, 90 Degrees , Tube Fitting Material Nickel Plated Brass, Fitting Connection Type Tube x MNPT, Pipe Size (Fittings) 1/4 In., Tube Size 3/8 In., Max. Pressure 300 psi, Temp. Range 0 Degrees to 200 Degrees F, Package Quantity 10

Reviews