3/8" Tube x MNPT Nickel Brass 90 Degree Elbow 10PK

PARKER| Zoro #: G1082697| Mfr #: W169PLPNS-6-6

$83.02 /pk

This item ships free. Details.Standard ground shipping.
Details:
Max. Pressure: 300 psi
Item: Male Elbow, 90 Degrees
Specific Fitting Shape: 90 Degrees Elbow
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1082697 Mfr #: W169PLPNS-6-6
Max. Pressure: 300 psiItem: Male Elbow, 90 Degrees
Specific Fitting Shape: 90 Degrees ElbowBasic Fitting Material: Metal
Fitting Connection Type: Tube x MNPTPipe Size (Fittings): 3/8"
Tube Size: 3/8"Basic Fitting Shape: Elbow
Temp. Range: 0 Degrees to 200 Degrees FTube Fitting Material: Nickel Plated Brass
Country of Origin (subject to change): United States

Description

Male Elbow, 90 Degrees , Tube Fitting Material Nickel Plated Brass, Fitting Connection Type Tube x MNPT, Pipe Size (Fittings) 3/8 In., Tube Size 3/8 In., Max. Pressure 300 psi, Temp. Range 0 Degrees to 200 Degrees F, Package Quantity 10

Reviews