90 Elbow, NP Brass, 5/16 In., PK10

PARKER| Zoro #: G2288431| Mfr #: W169PLPNS-5-2

$51.05 /pk

This item ships free. DetailsStandard ground shipping
Details:
Item: Male Elbow, 90 Degrees
Basic Fitting Material: Metal
Temp. Range: 0 Degrees to 200 Degrees F

Technical Specifications

Zoro #: G2288431 Mfr #: W169PLPNS-5-2
Item: Male Elbow, 90 DegreesBasic Fitting Material: Metal
Temp. Range: 0 Degrees to 200 Degrees FMax. Pressure: 300 psi
Fitting Connection Type: Tube x MNPTSpecific Fitting Shape: 90 Degrees Elbow
Pipe Size (Fittings): 1/8"Tube Fitting Material: Nickel Plated Brass
Tube Size: 5/16"Basic Fitting Shape: Elbow
Country of Origin (subject to change): United States

Product Description

Male Elbow, 90 Degrees , Tube Fitting Material Nickel Plated Brass, Fitting Connection Type Tube x MNPT, Pipe Size (Fittings) 1/8 In., Tube Size 5/16 In., Max. Pressure 300 psi, Temp. Range 0 Degrees to 200 Degrees F, Package Quantity 10

Product Reviews