1/8" MNPT x 5/32" Tube Brass 90 Degree Elbow 10PK

PARKER| Zoro #: G0549087| Mfr #: W169PLPNS5/32-2

$48.20 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Pressure: 300 psi
Item: Male Elbow, 90 Degrees
Specific Fitting Shape: 90 Degrees Elbow
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0549087 Mfr #: W169PLPNS5/32-2
Max. Pressure: 300 psiItem: Male Elbow, 90 Degrees
Specific Fitting Shape: 90 Degrees ElbowBasic Fitting Material: Metal
Fitting Connection Type: Tube x MNPTPipe Size (Fittings): 1/8"
Tube Size: 5/32"Basic Fitting Shape: Elbow
Temp. Range: 0 Degrees to 200 Degrees FTube Fitting Material: Nickel Plated Brass
Country of Origin (subject to change): United States

Description

Male Elbow, 90 Degrees , Tube Fitting Material Nickel Plated Brass, Fitting Connection Type Tube x MNPT, Pipe Size (Fittings) 1/8 In., Tube Size 5/32 In., Max. Pressure 300 psi, Temp. Range 0 Degrees to 200 Degrees F, Package Quantity 10

Reviews