90 Elbow, PK10

PARKER| Zoro #: G0510946| Mfr #: 6579 56 18WP2

$20.80 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Temp. Range: 35 Degrees to 200 Degrees F
Max. Pressure: 230 psi
Tube Size: 1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0510946 Mfr #: 6579 56 18WP2
Temp. Range: 35 Degrees to 200 Degrees FMax. Pressure: 230 psi
Tube Size: 1/4"Basic Fitting Material: Plastic
Color: WHITEPipe Size (Fittings): 3/8"
Tube Fitting Material: NylonSpecific Fitting Shape: 90 Degrees Elbow
Fitting Connection Type: Tube x Male NPTFBasic Fitting Shape: Elbow
Standards: NSF 61 For Drinking Water, NSF 51 For Food And FDA For Food And Beverage And ROHSItem: Fixed Elbow, 90 Degrees
Country of Origin (subject to change): Mexico

Description

Fixed Elbow, 90 Degrees , Tube Fitting Material Nylon, Fitting Connection Type Tube x Male NPTF, Pipe Size (Fittings) 3/8 In., Tube Size 1/4 In., Max. Pressure 230 psi, Color White, Temp. Range 35 Degrees to 200 Degrees F, Standards NSF 61 For Drinking Water, NSF 51 For Food And FDA For Food And Beverage And ROHS, Package Quantity 10

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews