90 Elbow, Push In, PK10

PARKER| Zoro #: G1100854| Mfr #: 6579 56 11WP2

$17.70 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Basic Fitting Material: Plastic
Color: WHITE
Temp. Range: 35 Degrees to 200 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1100854 Mfr #: 6579 56 11WP2
Basic Fitting Material: PlasticColor: WHITE
Temp. Range: 35 Degrees to 200 Degrees FFitting Connection Type: Tube
Tube Size: 1/4"Basic Fitting Shape: Elbow
Item: Fixed Elbow, 90 DegreesStandards: NSF 61 For Drinking Water, NSF 51 For Food And FDA For Food And Beverage And ROHS
Max. Pressure: 230 psiSpecific Fitting Shape: 90 Degrees Elbow
Pipe Size (Fittings): 1/8"Tube Fitting Material: Nylon
Country of Origin (subject to change): Mexico

Description

Fixed Elbow, 90 Degrees , Tube Fitting Material Nylon, Fitting Connection Type Tube, Pipe Size (Fittings) 1/8 In., Tube Size 1/4 In., Max. Pressure 230 psi, Color White, Temp. Range 35 Degrees to 200 Degrees F, Standards NSF 61 For Drinking Water, NSF 51 For Food And FDA For Food And Beverage And ROHS, Package Quantity 10

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews