This item is Discontinued.

Parker 90 Male Elbow, 1/2 In., PK5 369PTC-10-8

90 Male Elbow, 1/2 In., PK5 (Discontinued)

  • Mfr # 369PTC-10-8
  • Zoro # G4567254
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
369PTC-10-8
Zoro #
G4567254
UPC #
-
Country of Origin
Mexico

Dimensions

Length
1.33 in
Hex Size
1 1/16 in
Tube Size
5/8 in
Thread Size
1/2 in
Overall Length
1 11/32 in
Fitting Side B Pipe Size
1/2 in
Fitting Side A Tube Outer Diameter
5/8 in
Fitting Thread Size
1/2
Fitting Pipe Size
1/2 in
For Tube Outside Diameter
5/8 in
Pipe Size
1/2 in

Details

Item
Male Elbow
Pressure (PSI)
250 psi
Standards
DOT FMVSS 571.106, SAE J1131, SAE J2494-3
Temp. Range
-40 Degrees to 200 Degrees F
Type
DOT Fitting
Fitting Material
Composite
Includes Pre-Applied Thread Sealant
No
Fitting Side A Connection Type
Push-to-Connect
Maximum Operating Pressure
250 psi
Application
Air
Maximum Operating Temperature
200 Degrees F
Compatible Tube Material
Nylon, Stainless Steel
Specific Fitting Shape
90 Degrees Elbow Adapter
System of Measurement
Imperial
Color
Black
Resistance Properties
Impact-Resistant
Minimum Operating Temperature
-40 Degrees F
Fitting Side B Connection Type
MNPTF
End Connection Type
Push-to-Connect, Threaded
Fitting Body Material
Composite
Fitting Shape
Elbow
For Tube OD
5/8 in
Connection Type
Push-to-Connect x MNPTF

Description

Male Elbow, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPTF, Fitting Side B Pipe Size 1/2 in, Fitting Side A Tube Outer Diameter 5/8 in, Fitting Material Composite, Fitting Thread Size 1/2, Color Black, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 11/32 in, Specific Fitting Shape 90 Degrees Elbow Adapter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.