LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

1/2" Tube x 1/4" MNPT Brass Swivel 90 Degree Elbow 10PK

PARKER| Zoro #: G0783736| Mfr #: W169PLP-8-4

$66.00 /pk

This item ships free. Details.Standard ground shipping.
Details:
Pipe Size (Fittings): 1/4"
Basic Fitting Shape: Elbow
Hex Size: 11/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0783736 Mfr #: W169PLP-8-4
Pipe Size (Fittings): 1/4"Basic Fitting Shape: Elbow
Hex Size: 11/16"Max. Pressure: 300 psi
Tube Fitting Material: Nickel Plated BrassItem: Swivel Elbow, 90 Degrees
Specific Fitting Shape: 90 Degrees Swivel ElbowTube Size: 1/2"
Basic Fitting Material: MetalFitting Connection Type: Tube x MNPT
Temp. Range: 0 Degrees to 200 Degrees FCountry of Origin (subject to change): United States

Description

Swivel Elbow, 90 Degrees , Tube Fitting Material Nickel Plated Brass, Fitting Connection Type Tube x MNPT, Pipe Size (Fittings) 1/4 In., Tube Size 1/2 In., Max. Pressure 300 psi, Temp. Range 0 Degrees to 200 Degrees F, Hex Size 11/16 In., Package Quantity 10

Reviews