1/2" Tube x 3/8" MNPT Brass Swivel 90 Degree Elbow 10PK

PARKER| Zoro #: G1037994| Mfr #: W169PLP-8-6

$85.00 /pk

This item ships free. Details.Standard ground shipping.
Details:
Max. Pressure: 300 psi
Tube Fitting Material: Nickel Plated Brass
Hex Size: 3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1037994 Mfr #: W169PLP-8-6
Max. Pressure: 300 psiTube Fitting Material: Nickel Plated Brass
Hex Size: 3/4"Pipe Size (Fittings): 3/8"
Specific Fitting Shape: 90 Degrees Swivel ElbowFitting Connection Type: Tube x MNPT
Basic Fitting Material: MetalBasic Fitting Shape: Elbow
Temp. Range: 0 Degrees to 200 Degrees FItem: Swivel Elbow, 90 Degrees
Tube Size: 1/2"Country of Origin (subject to change): United States

Description

Swivel Elbow, 90 Degrees , Tube Fitting Material Nickel Plated Brass, Fitting Connection Type Tube x MNPT, Pipe Size (Fittings) 3/8 In., Tube Size 1/2 In., Max. Pressure 300 psi, Temp. Range 0 Degrees to 200 Degrees F, Hex Size 3/4 In., Package Quantity 10

Reviews