BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

1/2" Tube x MNPT Brass Swivel 90 Degree Elbow 10PK

PARKER| Zoro #: G2368387| Mfr #: W169PLP-8-8

$85.80 /pk

This item ships free. Details.Standard ground shipping.
Details:
Tube Fitting Material: Nickel Plated Brass
Hex Size: 7/8"
Pipe Size (Fittings): 1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2368387 Mfr #: W169PLP-8-8
Tube Fitting Material: Nickel Plated BrassHex Size: 7/8"
Pipe Size (Fittings): 1/2"Basic Fitting Shape: Elbow
Basic Fitting Material: MetalSpecific Fitting Shape: 90 Degrees Swivel Elbow
Tube Size: 1/2"Max. Pressure: 300 psi
Fitting Connection Type: Tube x MNPTTemp. Range: 0 Degrees to 200 Degrees F
Item: Swivel Elbow, 90 DegreesCountry of Origin (subject to change): United States

Description

Swivel Elbow, 90 Degrees , Tube Fitting Material Nickel Plated Brass, Fitting Connection Type Tube x MNPT, Pipe Size (Fittings) 1/2 In., Tube Size 1/2 In., Max. Pressure 300 psi, Temp. Range 0 Degrees to 200 Degrees F, Hex Size 7/8 In., Package Quantity 10

Reviews