10-32 UNF x 1/4" Tube Brass Swivel 90 Degree Elbow 10PK

PARKER| Zoro #: G1384932| Mfr #: 169PLP-4-0

$70.00 /pk

This item ships free. Details.Standard ground shipping.
Details:
Tube Fitting Material: Nickel Plated Brass
Hex Size: 7/16"
Pipe Size (Fittings): 10/32"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1384932 Mfr #: 169PLP-4-0
Tube Fitting Material: Nickel Plated BrassHex Size: 7/16"
Pipe Size (Fittings): 10/32"Basic Fitting Shape: Elbow
Basic Fitting Material: MetalSpecific Fitting Shape: 90 Degrees Swivel Elbow
Tube Size: 1/4"Max. Pressure: 300 psi
Fitting Connection Type: Tube x UNFTemp. Range: 0 Degrees to 200 Degrees F
Item: Swivel Elbow, 90 DegreesCountry of Origin (subject to change): United States

Description

Swivel Elbow, 90 Degrees , Tube Fitting Material Nickel Plated Brass, Fitting Connection Type Tube x UNF, Pipe Size (Fittings) 10/32 In., Tube Size 1/4 In., Max. Pressure 300 psi, Temp. Range 0 Degrees to 200 Degrees F, Hex Size 7/16 In., Package Quantity 10

Reviews