WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

90 Swivel Elbow, NP Brass, 1/8 In., PK10

PARKER| Zoro #: G0739051| Mfr #: W169PLP-2-2

$39.00 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Pipe Size (Fittings): 1/8"
Basic Fitting Shape: Elbow
Hex Size: 7/16"

Technical Specifications

Zoro #: G0739051 Mfr #: W169PLP-2-2
Pipe Size (Fittings): 1/8"Basic Fitting Shape: Elbow
Hex Size: 7/16"Max. Pressure: 300 psi
Tube Fitting Material: Nickel Plated BrassItem: Swivel Elbow, 90 Degrees
Specific Fitting Shape: 90 Degrees Swivel ElbowTube Size: 1/8"
Basic Fitting Material: MetalFitting Connection Type: Tube x MNPT
Temp. Range: 0 Degrees to 200 Degrees FCountry of Origin (subject to change): United States

Product Description

Swivel Elbow, 90 Degrees , Tube Fitting Material Nickel Plated Brass, Fitting Connection Type Tube x MNPT, Pipe Size (Fittings) 1/8 In., Tube Size 1/8 In., Max. Pressure 300 psi, Temp. Range 0 Degrees to 200 Degrees F, Hex Size 7/16 In., Package Quantity 10

Product Reviews