90 Swivel Elbow, NP Brass, 3/8 In., PK10

PARKER| Zoro #: G0339613| Mfr #: W169PLP-6-6

$64.13 /pk

This item ships free. DetailsStandard ground shipping
Details:
Tube Fitting Material: Nickel Plated Brass
Hex Size: 11/16"
Pipe Size (Fittings): 3/8"

Technical Specifications

Zoro #: G0339613 Mfr #: W169PLP-6-6
Tube Fitting Material: Nickel Plated BrassHex Size: 11/16"
Pipe Size (Fittings): 3/8"Basic Fitting Shape: Elbow
Basic Fitting Material: MetalSpecific Fitting Shape: 90 Degrees Swivel Elbow
Tube Size: 3/8"Max. Pressure: 300 psi
Fitting Connection Type: Tube x MNPTTemp. Range: 0 Degrees to 200 Degrees F
Item: Swivel Elbow, 90 DegreesCountry of Origin (subject to change): United States

Product Description

Swivel Elbow, 90 Degrees , Tube Fitting Material Nickel Plated Brass, Fitting Connection Type Tube x MNPT, Pipe Size (Fittings) 3/8 In., Tube Size 3/8 In., Max. Pressure 300 psi, Temp. Range 0 Degrees to 200 Degrees F, Hex Size 11/16 In., Package Quantity 10

Product Reviews