1/4" MNPT x 5/16" Tube Brass Swivel 90 Deg Elbow 10PK

PARKER| Zoro #: G0735612| Mfr #: W169PLP-5-4

$92.95 /pk

This item ships free. Details.Standard ground shipping.
Details:
Tube Fitting Material: Nickel Plated Brass
Hex Size: 9/16"
Pipe Size (Fittings): 1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0735612 Mfr #: W169PLP-5-4
Tube Fitting Material: Nickel Plated BrassHex Size: 9/16"
Pipe Size (Fittings): 1/4"Basic Fitting Shape: Elbow
Basic Fitting Material: MetalSpecific Fitting Shape: 90 Degrees Swivel Elbow
Tube Size: 5/16"Max. Pressure: 300 psi
Fitting Connection Type: Tube x MNPTTemp. Range: 0 Degrees to 200 Degrees F
Item: Swivel Elbow, 90 DegreesCountry of Origin (subject to change): United States

Description

Swivel Elbow, 90 Degrees , Tube Fitting Material Nickel Plated Brass, Fitting Connection Type Tube x MNPT, Pipe Size (Fittings) 1/4 In., Tube Size 5/16 In., Max. Pressure 300 psi, Temp. Range 0 Degrees to 200 Degrees F, Hex Size 9/16 In., Package Quantity 10

Reviews