WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

90 Swivel Elbow, NP Brass, 5/32", PK10

PARKER| Zoro #: G1764542| Mfr #: 169PLP-5/32-0

$89.95 /pk

This item ships free. DetailsStandard ground shipping
Details:
Tube Fitting Material: Nickel Plated Brass
Hex Size: 3/8"
Pipe Size (Fittings): 10/32"

Technical Specifications

Zoro #: G1764542 Mfr #: 169PLP-5/32-0
Tube Fitting Material: Nickel Plated BrassHex Size: 3/8"
Pipe Size (Fittings): 10/32"Basic Fitting Shape: Elbow
Basic Fitting Material: MetalSpecific Fitting Shape: 90 Degrees Swivel Elbow
Tube Size: 5/32"Max. Pressure: 300 psi
Fitting Connection Type: Tube x UNFTemp. Range: 0 Degrees to 200 Degrees F
Item: Swivel Elbow, 90 DegreesCountry of Origin (subject to change): United States

Product Description

Swivel Elbow, 90 Degrees , Tube Fitting Material Nickel Plated Brass, Fitting Connection Type Tube x UNF, Pipe Size (Fittings) 10/32 In., Tube Size 5/32 In., Max. Pressure 300 psi, Temp. Range 0 Degrees to 200 Degrees F, Hex Size 3/8 In., Package Quantity 10

Product Reviews