1/4" MNPT x 5/32" Tube Brass Swivel 90 Deg Elbow 10PK

PARKER| Zoro #: G0997482| Mfr #: W169PLP-5/32-4

$66.80 /pk

This item ships free. Details.Standard ground shipping.
Details:
Fitting Connection Type: Tube x MNPT
Basic Fitting Material: Metal
Max. Pressure: 300 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0997482 Mfr #: W169PLP-5/32-4
Fitting Connection Type: Tube x MNPTBasic Fitting Material: Metal
Max. Pressure: 300 psiTube Fitting Material: Nickel Plated Brass
Specific Fitting Shape: 90 Degree Swivel ElbowPipe Size (Fittings): 1/4"
Hex Size: 9/16"Tube Size: 5/32"
Basic Fitting Shape: ElbowItem: Swivel Elbow, 90 Degrees
Temp. Range: 0 Degrees to 200 Degrees FCountry of Origin (subject to change): United States

Description

Swivel Elbow, 90 Degrees , Tube Fitting Material Nickel Plated Brass, Fitting Connection Type Tube x MNPT, Pipe Size (Fittings) 1/4 In., Tube Size 5/32 In., Max. Pressure 300 psi, Temp. Range 0 Degrees to 200 Degrees F, Hex Size 9/16 In., Package Quantity 10

Reviews