90 Swivel Elbow, PK10

PARKER| Zoro #: G2279785| Mfr #: 6509 56 11WP2

$37.37 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: White
Fitting Connection Type: Tube
Basic Fitting Material: Plastic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2279785 Mfr #: 6509 56 11WP2
Color: WhiteFitting Connection Type: Tube
Basic Fitting Material: PlasticMax. Pressure: 230 psi
Tube Fitting Material: NylonSpecific Fitting Shape: 90 Degrees Swivel Elbow
Pipe Size (Fittings): 1/8"Tube Size: 1/4"
Basic Fitting Shape: ElbowItem: Swivel Elbow, 90 Degrees
Temp. Range: 35 Degrees to 200 Degrees FStandards: NSF 61 For Drinking Water, NSF 51 For Food And FDA For Food And Beverage And ROHS
Country of Origin (subject to change): Mexico

Description

Swivel Elbow, 90 Degrees , Tube Fitting Material Nylon, Fitting Connection Type Tube, Pipe Size (Fittings) 1/8 In., Tube Size 1/4 In., Max. Pressure 230 psi, Color White, Temp. Range 35 Degrees to 200 Degrees F, Standards NSF 61 For Drinking Water, NSF 51 For Food And FDA For Food And Beverage And ROHS, Package Quantity 10

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews