90 Swivel Elbow, PK10

PARKER| Zoro #: G0994296| Mfr #: 6509 56 18WP2

$36.90 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Pressure: 230 psi
Tube Fitting Material: Nylon
Temp. Range: 35 Degrees to 200 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0994296 Mfr #: 6509 56 18WP2
Max. Pressure: 230 psiTube Fitting Material: Nylon
Temp. Range: 35 Degrees to 200 Degrees FSpecific Fitting Shape: 90 Degrees Swivel Elbow
Pipe Size (Fittings): 3/8"Color: WHITE
Standards: NSF 61 For Drinking Water, NSF 51 For Food And FDA For Food And Beverage And ROHSFitting Connection Type: Tube x Male NPTF
Basic Fitting Material: PlasticBasic Fitting Shape: Elbow
Item: Swivel Elbow, 90 DegreesTube Size: 1/4"
Country of Origin (subject to change): Mexico

Description

Swivel Elbow, 90 Degrees , Tube Fitting Material Nylon, Fitting Connection Type Tube x Male NPTF, Pipe Size (Fittings) 3/8 In., Tube Size 1/4 In., Max. Pressure 230 psi, Color White, Temp. Range 35 Degrees to 200 Degrees F, Standards NSF 61 For Drinking Water, NSF 51 For Food And FDA For Food And Beverage And ROHS, Package Quantity 10

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews