90 Swivel Elbow, PK10

PARKER| Zoro #: G1440914| Mfr #: 6509 60 14Wp2

$47.00 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tube Fitting Material: Nylon
Pipe Size (Fittings): 1/4"
Basic Fitting Shape: Elbow
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1440914 Mfr #: 6509 60 14Wp2
Tube Fitting Material: NylonPipe Size (Fittings): 1/4"
Basic Fitting Shape: ElbowBasic Fitting Material: Plastic
Specific Fitting Shape: 90 Degrees Swivel ElbowTube Size: 3/8"
Max. Pressure: 190 psiFitting Connection Type: Tube
Standards: NSF 61 For Drinking Water, NSF 51 For Food And FDA For Food And Beverage And ROHSTemp. Range: 35 Degrees to 200 Degrees F
Item: Swivel Elbow, 90 DegreesColor: WHITE
Country of Origin (subject to change): Mexico

Description

Swivel Elbow, 90 Degrees , Tube Fitting Material Nylon, Fitting Connection Type Tube, Pipe Size (Fittings) 1/4 In., Tube Size 3/8 In., Max. Pressure 190 psi, Color White, Temp. Range 35 Degrees to 200 Degrees F, Standards NSF 61 For Drinking Water, NSF 51 For Food And FDA For Food And Beverage And ROHS, Package Quantity 10

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews