Parker
Hydraulic Filter Element, 20 gpm Max. Flow, 150 psi Max. Pressure, Paper
Mfr # 921999
Zoro # G2502787
$16.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Media - Filters Paper
- Micron Rating 10C
- Max. Pressure 150 psi
- Parker Interchange 921999
- Max. Flow GPM 20
Explore More Products
- PARKER Filter Element, 2 Micron, 10 GPM, 200 PSI 937397Q
- PARKER Filter Element, 20 Micron, 10 GPM, 200 PSI 937400Q
- PARKER Filter Element, 10 Micron, 120 GPM, 150 PSI 932679Q
- PARKER Filter Element, 10 Micron, 50 GPM, 3000 PSI 932624Q
- PARKER Filter Element, 10 Micron, 20 GPM, 150 PSI PR3033Q
- PARKER Filter Element, 2 Micron, 50 GPM, 3000 PSI 927723Q
- PARKER HYDRAULIC FILTER ELEMENT 933816Q
- PARKER Filter Element, 3 Micron, 60 GPM, 150 PSI 925791
- PARKER Filter Element, 3 Micron, 60 GPM, 150 PSI PR3143Q
- MAIN FILTER MAHLE 77680523 Replacement/Interchange Hydraulic Filter MF0060955
- BUYERS PRODUCTS Sump Strainer, Single Element, SS SI1003
- Parker Hydraulic Filter Elements