DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Absolute Rated Pltd Cart., 10 gpm, 0.2 Mic

PARKER| Zoro #: G2217731| Mfr #: PAB002-10FE-DO

$175.47 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Filter Cartridges Sub-Category: Pleated Cartridges
For Use With: 10" Housings
Max. Temp.: 160 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2217731 Mfr #: PAB002-10FE-DO
Filter Cartridges Sub-Category: Pleated CartridgesFor Use With: 10" Housings
Max. Temp.: 160 Degrees FFlow Rate: 10 gpm
Outside Dia.: 2-11/16"Filter Media: Polypropylene
Reduces: ParticulatesStandards: FDA
Microns: 0.2Inside Dia.: 1-1/16"
Max. Pressure: 35 psiHeight: 10"
Item: Filter CartridgeCountry of Origin (subject to change): United States

Description

Absolute Rated Pleated Filter Cartridge, 0.2 Microns, Filter Media Polypropylene, Height 10 In., Outside Dia. 2-11/16 In., Flow Rate 10 gpm, Max. Temp. 160 Degrees F, Max. Pressure 35 psi, Reduces Particulates, Application Ideal for Membrane Prefilter and Chemical-Handling Applications, Inside Dia. 1-1/16 In., For Use With 10 In. Housings, Standards FDA

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews