Absolute Rated Pltd Cart., 20 gpm, 0.45Mic

PARKER| Zoro #: G1224133| Mfr #: PAB004-20FE-DO

$216.30 /ea

This item ships free. Details.Standard ground shipping.
Details:
Flow Rate: 20 gpm
Inside Dia.: 1-1/16"
Item: Filter Cartridge
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1224133 Mfr #: PAB004-20FE-DO
Flow Rate: 20 gpmInside Dia.: 1-1/16"
Item: Filter CartridgeMax. Temp.: 160 Degrees F
Outside Dia.: 2-11/16"Reduces: Particulates
For Use With: 20" HousingsMicrons: 0.45
Filter Cartridges Sub-Category: Pleated CartridgesFilter Media: Polypropylene
Height: 20"Standards: FDA
Max. Pressure: 35 psiCountry of Origin (subject to change): United States

Description

Absolute Rated Pleated Filter Cartridge, 0.45 Microns, Filter Media Polypropylene, Height 20 In., Outside Dia. 2-11/16 In., Flow Rate 20 gpm, Max. Temp. 160 Degrees F, Max. Pressure 35 psi, Reduces Particulates, Application Ideal for Membrane Prefilter and Chemical-Handling Applications, Inside Dia. 1-1/16 In., For Use With 20 In. Housings, Standards FDA

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews