SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Absolute Rated Pltd Cart., 20 gpm, 1 Mic

PARKER| Zoro #: G1696335| Mfr #: PAB010-20FE-DO

$208.64 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Microns: 1Max. Temp.: 160 Degrees FOutside Dia.: 2-11/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1696335 Mfr #: PAB010-20FE-DO
Microns: 1Max. Temp.: 160 Degrees F
Outside Dia.: 2-11/16"Filter Media: Polypropylene
For Use With: 20" HousingsMax. Pressure: 35 psi
Standards: FDAInside Dia.: 1-1/16"
Filter Cartridges Sub-Category: Pleated CartridgesHeight: 20"
Reduces: ParticulatesItem: Filter Cartridge
Flow Rate: 20 gpmCountry of Origin (subject to change): United States

Description

Filter Cartridge, Pleated Cartridges, 1 Micron Rating, Height 20 In., Filter Diameter 2-11/16 In., Filter Cartridge Media Polypropylene, Filter Flow Rate 20.00 gpm, Max. Temp. 160 Degrees F, Filter Reduces Particulates, Max. Pressure 35 psi, Application Membrane Prefilter, Chemical-Handling, Inside Dia. 1-1/16 In., For Use With 20 In. Housings, Standards FDA

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews