Absolute Rated Pltd Cart., 20 gpm, 10 Mic

PARKER| Zoro #: G1801466| Mfr #: PAB100-20FE-DO

$161.31 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1801466 Mfr #: PAB100-20FE-DO
Inside Dia.: 1-1/16"Max. Temp.: 160 Degrees F
Max. Pressure: 35 psiFilter Media: Polypropylene
Reduces: ParticulatesFilter Cartridges Sub-Category: Pleated Cartridges
Item: Absolute Rated Pleated Filter CartridgeApplication: Ideal for Membrane Prefilter and Chemical-Handling Applications
Standards: FDAMicrons: 10
Outside Dia.: 2-11/16"Height: 20"
Flow Rate: 20 gpmCountry of Origin (subject to change): United States

Product Description

Absolute Rated Pleated Filter Cartridge, 10 Microns, Filter Media Polypropylene, Height 20 In., Outside Dia. 2-11/16 In., Flow Rate 20 gpm, Max. Temp. 160 Degrees F, Max. Pressure 35 psi, Reduces Particulates, Application Ideal for Membrane Prefilter and Chemical-Handling Applications, Inside Dia. 1-1/16 In., For Use With 20 In. Housings, Standards FDA

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.