1/2" Compression Brass Nut & Acetal Sleeve 10PK

PARKER| Zoro #: G1107461| Mfr #: 61P-8

$9.50 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tube Size: 1/2"
Temp. Range: 0 Degrees to 150 Degrees F
Item: Nut and Acetal Sleeve
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1107461 Mfr #: 61P-8
Tube Size: 1/2"Temp. Range: 0 Degrees to 150 Degrees F
Item: Nut and Acetal SleeveFitting Connection Type: Compression
Tube Fitting Material: BrassSpecific Fitting Shape: Nut and Sleeve
Max. Pressure: 150 psiHex Size: 3/4"
Basic Fitting Shape: AssemblyBasic Fitting Material: Metal
Country of Origin (subject to change): United States

Description

Nut and Acetal Sleeve, Tube Fitting Material Brass, Fitting Connection Type Compression, Tube Size 1/2 In., Max. Pressure 150 psi, Hex Size 3/4 In., Temp. Range 0 Degrees to 150 Degrees F, Package Quantity 10

Reviews