HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

1/4" Compression Brass Nut & Acetal Sleeve 10PK

PARKER| Zoro #: G1602142| Mfr #: 61P-4

$6.39 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Specific Fitting Shape: Nut and Sleeve
Tube Size: 1/4"
Fitting Connection Type: Compression
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1602142 Mfr #: 61P-4
Specific Fitting Shape: Nut and SleeveTube Size: 1/4"
Fitting Connection Type: CompressionTemp. Range: 0 Degrees to 150 Degrees F
Basic Fitting Material: MetalBasic Fitting Shape: Assembly
Tube Fitting Material: BrassItem: Nut and Acetal Sleeve
Hex Size: 7/16"Max. Pressure: 150 psi
Country of Origin (subject to change): United States

Description

Nut and Acetal Sleeve, Tube Fitting Material Brass, Fitting Connection Type Compression, Tube Size 1/4 In., Max. Pressure 150 psi, Hex Size 7/16 In., Temp. Range 0 Degrees to 150 Degrees F, Package Quantity 10

Reviews