KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

5/16" Compression Brass Nut & Acetal Sleeve 10PK

PARKER| Zoro #: G1928893| Mfr #: 61P-5

$9.90 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tube Size: 5/16"
Temp. Range: 0 Degrees to 150 Degrees F
Item: Nut and Acetal Sleeve
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1928893 Mfr #: 61P-5
Tube Size: 5/16"Temp. Range: 0 Degrees to 150 Degrees F
Item: Nut and Acetal SleeveFitting Connection Type: Compression
Tube Fitting Material: BrassSpecific Fitting Shape: Nut and Sleeve
Max. Pressure: 150 psiHex Size: 1/2"
Basic Fitting Shape: AssemblyBasic Fitting Material: Metal
Country of Origin (subject to change): United States

Description

Nut and Acetal Sleeve, Tube Fitting Material Brass, Fitting Connection Type Compression, Tube Size 5/16 In., Max. Pressure 150 psi, Hex Size 1/2 In., Temp. Range 0 Degrees to 150 Degrees F, Package Quantity 10

Reviews