KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/4" FNPT x CPI Tube Stub Brass Adapter

PARKER| Zoro #: G2090803| Mfr #: 4-4 T2HG-B-GR

$4.12 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tube Size: 1/4"
Temp. Range: -40 Degrees to 400 Degrees F
Specific Fitting Shape: Adapter
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2090803 Mfr #: 4-4 T2HG-B-GR
Tube Size: 1/4"Temp. Range: -40 Degrees to 400 Degrees F
Specific Fitting Shape: AdapterItem: Female Adapter
Fitting Connection Type: FNPT x CPI(TM) Tube StubPipe Size (Fittings): 1/4"
Tube Fitting Material: BrassHex Size: 3/4"
Basic Fitting Shape: AdapterBasic Fitting Material: Metal
Country of Origin (subject to change): United States

Description

Female Adapter, Tube Fitting Material Brass, Fitting Connection Type FNPT x CPI(TM) Tube Stub, Pipe Size (Fittings) 1/4 In., Tube Size 1/4 In., Hex Size 3/4 In., Temp. Range -40 Degrees to 400 Degrees F

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews