SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

3/8" FNPT x A-LOK Tube Stub Brass Adapter

PARKER| Zoro #: G1365752| Mfr #: 6FA6N-B-GR

$7.66 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Specific Fitting Shape: AdapterTube Size: 3/8"Basic Fitting Material: Metal
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1365752 Mfr #: 6FA6N-B-GR
Specific Fitting Shape: AdapterTube Size: 3/8"
Basic Fitting Material: MetalCompression Thread Size: 9/16-20
Basic Fitting Shape: AdapterItem: Female Adapter
Hex Size: 7/8"Temp. Range: -40 Degrees to 400 Degrees F
Tube Fitting Material: BrassPipe Size (Fittings): 3/8"
Fitting Connection Type: FNPT x A-LOK(R) Tube EndCountry of Origin (subject to change): United States

Description

Female Adapter, Tube Fitting Material Brass, Fitting Connection Type FNPT x A-LOK(R) Tube End, Pipe Size (Fittings) 3/8 In., Tube Size 3/8 In., Compression Thread Size 9/16-20, Hex Size 7/8 In., Temp. Range -40 Degrees to 400 Degrees F

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews