BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

1/4" Tube Nickel Brass Union Tee 10PK

PARKER| Zoro #: G1804686| Mfr #: 164PLP-4

$56.00 /pk

This item ships free. Details.Standard ground shipping.
Details:
Tube Size: 1/4"
Max. Pressure: 300 psi
Fitting Connection Type: Tube
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1804686 Mfr #: 164PLP-4
Tube Size: 1/4"Max. Pressure: 300 psi
Fitting Connection Type: TubeTube Fitting Material: Nickel Plated Brass
Temp. Range: 0 Degrees to 200 Degrees FBasic Fitting Shape: Tee
Item: Union TeeBasic Fitting Material: Metal
Specific Fitting Shape: AdapterCountry of Origin (subject to change): United States

Description

Union Tee, Tube Fitting Material Nickel Plated Brass, Fitting Connection Type Tube, Tube Size 1/4 In., Max. Pressure 300 psi, Temp. Range 0 Degrees to 200 Degrees F, Package Quantity 10

Reviews