1/4" Tube x FNPT Nickel Brass Adapter 10PK

PARKER| Zoro #: G1457513| Mfr #: 66PLP-4-2

$39.83 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Specific Fitting Shape: Adapter
Pipe Size (Fittings): 1/8"
Max. Pressure: 300 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1457513 Mfr #: 66PLP-4-2
Specific Fitting Shape: AdapterPipe Size (Fittings): 1/8"
Max. Pressure: 300 psiBasic Fitting Shape: Adapter
Fitting Connection Type: Tube x FNPTBasic Fitting Material: Metal
Tube Fitting Material: Nickel Plated BrassTemp. Range: 0 Degrees to 200 Degrees F
Item: Female AdapterTube Size: 1/4"
Country of Origin (subject to change): United States

Description

Female Adapter, Tube Fitting Material Nickel Plated Brass, Fitting Connection Type Tube x FNPT, Pipe Size (Fittings) 1/8 In., Tube Size 1/4 In., Max. Pressure 300 psi, Temp. Range 0 Degrees to 200 Degrees F, Package Quantity 10

Reviews