1/8" Tube Nickel Brass Union Tee 10PK

PARKER| Zoro #: G1079276| Mfr #: 164PLP-2

$67.35 /pk

This item ships free. Details.Standard ground shipping.
Details:
Specific Fitting Shape: Adapter
Max. Pressure: 300 psi
Basic Fitting Shape: Tee
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1079276 Mfr #: 164PLP-2
Specific Fitting Shape: AdapterMax. Pressure: 300 psi
Basic Fitting Shape: TeeFitting Connection Type: Tube
Basic Fitting Material: MetalTube Fitting Material: Nickel Plated Brass
Temp. Range: 0 Degrees to 200 Degrees FItem: Union Tee
Tube Size: 1/8"Country of Origin (subject to change): United States

Description

Union Tee, Tube Fitting Material Nickel Plated Brass, Fitting Connection Type Tube, Tube Size 1/8 In., Max. Pressure 300 psi, Temp. Range 0 Degrees to 200 Degrees F, Package Quantity 10

Reviews