LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

3/16" Tube x FNPT Nickel Brass Adapter 10PK

PARKER| Zoro #: G1224054| Mfr #: 66PLP-3-2

$80.21 /pk

This item ships free. Details.Standard ground shipping.
Details:
Tube Size: 3/16"
Max. Pressure: 300 psi
Fitting Connection Type: Tube x FNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1224054 Mfr #: 66PLP-3-2
Tube Size: 3/16"Max. Pressure: 300 psi
Fitting Connection Type: Tube x FNPTTube Fitting Material: Nickel Plated Brass
Pipe Size (Fittings): 1/8"Temp. Range: 0 Degrees to 200 Degrees F
Basic Fitting Shape: AdapterItem: Female Adapter
Basic Fitting Material: MetalSpecific Fitting Shape: Adapter
Country of Origin (subject to change): United States

Description

Female Adapter, Tube Fitting Material Nickel Plated Brass, Fitting Connection Type Tube x FNPT, Pipe Size (Fittings) 1/8 In., Tube Size 3/16 In., Max. Pressure 300 psi, Temp. Range 0 Degrees to 200 Degrees F, Package Quantity 10

Reviews