THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

3/8" Tube Nickel Brass Union Tee 10PK

PARKER| Zoro #: G2312274| Mfr #: 164PLP-6

$78.00 /pk

This item ships free. Details.Standard ground shipping.
Details:
Basic Fitting Material: Metal
Tube Size: 3/8"
Fitting Connection Type: Tube
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2312274 Mfr #: 164PLP-6
Basic Fitting Material: MetalTube Size: 3/8"
Fitting Connection Type: TubeBasic Fitting Shape: Tee
Max. Pressure: 300 psiTube Fitting Material: Nickel Plated Brass
Item: Union TeeSpecific Fitting Shape: Union Tee
Temp. Range: 0 Degrees to 200 Degrees FCountry of Origin (subject to change): United States

Description

Union Tee, Tube Fitting Material Nickel Plated Brass, Fitting Connection Type Tube, Tube Size 3/8 In., Max. Pressure 300 psi, Temp. Range 0 Degrees to 200 Degrees F, Package Quantity 10

Reviews