Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.
BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

3/8" Tube x FNPT Nickel Brass Adapter 10PK

PARKER| Zoro #: G2202751| Mfr #: 66PLP-6-4

$131.55 /pk

This item ships free. Details.Standard ground shipping.
Details:
Tube Size: 3/8"
Max. Pressure: 300 psi
Fitting Connection Type: Tube x FNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2202751 Mfr #: 66PLP-6-4
Tube Size: 3/8"Max. Pressure: 300 psi
Fitting Connection Type: Tube x FNPTTube Fitting Material: Nickel Plated Brass
Pipe Size (Fittings): 1/4"Temp. Range: 0 Degrees to 200 Degrees F
Basic Fitting Shape: AdapterItem: Female Adapter
Basic Fitting Material: MetalSpecific Fitting Shape: Adapter
Country of Origin (subject to change): United States

Description

Female Adapter, Tube Fitting Material Nickel Plated Brass, Fitting Connection Type Tube x FNPT, Pipe Size (Fittings) 1/4 In., Tube Size 3/8 In., Max. Pressure 300 psi, Temp. Range 0 Degrees to 200 Degrees F, Package Quantity 10

Reviews