Our hard workin' customer service team will take a break for a company event on Dec. 15 starting at 5:30 p.m. CT. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Dec. 16 at 7 a.m. CT.

5/16" Tube x FNPT Nickel Brass Adapter 10PK

PARKER| Zoro #: G1384747| Mfr #: 66PLP-5-4

$84.86 /pk

This item ships free. Details.Standard ground shipping.
Details:
Basic Fitting Material: Metal
Tube Size: 5/16"
Pipe Size (Fittings): 1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1384747 Mfr #: 66PLP-5-4
Basic Fitting Material: MetalTube Size: 5/16"
Pipe Size (Fittings): 1/4"Fitting Connection Type: Tube x FNPT
Basic Fitting Shape: AdapterMax. Pressure: 300 psi
Tube Fitting Material: Nickel Plated BrassItem: Female Adapter
Specific Fitting Shape: AdapterTemp. Range: 0 Degrees to 200 Degrees F
Country of Origin (subject to change): United States

Description

Female Adapter, Tube Fitting Material Nickel Plated Brass, Fitting Connection Type Tube x FNPT, Pipe Size (Fittings) 1/4 In., Tube Size 5/16 In., Max. Pressure 300 psi, Temp. Range 0 Degrees to 200 Degrees F, Package Quantity 10

Reviews