BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

5/32" Tube Nickel Brass Union Tee 10PK

PARKER| Zoro #: G1039446| Mfr #: 164PLP-5/32

$68.42 /pk

This item ships free. Details.Standard ground shipping.
Details:
Item: Union Tee
Basic Fitting Material: Metal
Temp. Range: 0 Degrees to 200 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1039446 Mfr #: 164PLP-5/32
Item: Union TeeBasic Fitting Material: Metal
Temp. Range: 0 Degrees to 200 Degrees FMax. Pressure: 300 psi
Fitting Connection Type: TubeSpecific Fitting Shape: Adapter
Tube Fitting Material: Nickel Plated BrassTube Size: 5/32"
Basic Fitting Shape: TeeCountry of Origin (subject to change): United States

Description

Union Tee, Tube Fitting Material Nickel Plated Brass, Fitting Connection Type Tube, Tube Size 5/32 In., Max. Pressure 300 psi, Temp. Range 0 Degrees to 200 Degrees F, Package Quantity 10

Reviews