BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

5/32" Tube x FNPT Nickel Brass Adapter 10PK

PARKER| Zoro #: G1304737| Mfr #: 66PLP-5/32-2

$82.98 /pk

This item ships free. Details.Standard ground shipping.
Details:
Max. Pressure: 300 psi
Item: Female Adapter
Specific Fitting Shape: Adapter
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1304737 Mfr #: 66PLP-5/32-2
Max. Pressure: 300 psiItem: Female Adapter
Specific Fitting Shape: AdapterBasic Fitting Material: Metal
Fitting Connection Type: Tube x FNPTPipe Size (Fittings): 1/8"
Tube Size: 5/32"Basic Fitting Shape: Adapter
Temp. Range: 0 Degrees to 200 Degrees FTube Fitting Material: Nickel Plated Brass
Country of Origin (subject to change): United States

Description

Female Adapter, Tube Fitting Material Nickel Plated Brass, Fitting Connection Type Tube x FNPT, Pipe Size (Fittings) 1/8 In., Tube Size 5/32 In., Max. Pressure 300 psi, Temp. Range 0 Degrees to 200 Degrees F, Package Quantity 10

Reviews