Adapter, Push In, 1/4 In., PK10

PARKER| Zoro #: G0708495| Mfr #: 6304 56 00WP2

$33.96 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tube Fitting Material: Nylon
Basic Fitting Shape: Tee
Basic Fitting Material: Plastic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0708495 Mfr #: 6304 56 00WP2
Tube Fitting Material: NylonBasic Fitting Shape: Tee
Basic Fitting Material: PlasticSpecific Fitting Shape: Adapter
Tube Size: 1/4"Max. Pressure: 230 psi
Fitting Connection Type: TubeStandards: NSF 61 For Drinking Water, NSF 51 For Food And FDA For Food And Beverage And ROHS
Temp. Range: 35 Degrees to 200 Degrees FItem: Union Tee
Color: WHITECountry of Origin (subject to change): Mexico

Description

Union Tee, Tube Fitting Material Nylon, Fitting Connection Type Tube, Tube Size 1/4 In., Max. Pressure 230 psi, Color White, Temp. Range 35 Degrees to 200 Degrees F, Standards NSF 61 For Drinking Water, NSF 51 For Food And FDA For Food And Beverage And ROHS, Package Quantity 10

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews