Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Adapter Union, Push In, PK10

  • Zoro #: G0540312
  • Mfr #: 6306 08 00WP2
$20.16 ($2.02/unit)
  • Specific Pipe Fitting Shape: Adapter Union
  • Item: Union Adapter
  • Pipe Fitting Connection Type: Tube
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Parker #6306 08 00WP2 Specifications

  • Zoro #: G0540312
  • Mfr #: 6306 08 00WP2
Specific Pipe Fitting Shape: Adapter Union Item: Union Adapter
Pipe Fitting Connection Type: Tube Tube Fitting Material: Nylon
Temp. Range: 35 Degrees to 200 Degrees F Basic Pipe Fitting Shape: Adapter
Color: White Tube Size: 5/16"
Basic Pipe Fitting Material: Plastic Standards: NSF 61 For Drinking Water, NSF 51 For Food And FDA For Food And Beverage And ROHS
Specific Fitting Shape: Adapter Union Fitting Connection Type: Tube
Max. Pressure: 190 psi Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Nylon tube fittings resist the growth of fungus and molds. Here is some additional information about Parker Union Adapter. Basic Fitting Shape: Adapter, Specific Fitting Shape: Adapter Union, Tube Size: 5/16".

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews of Parker #6306 08 00WP2