Adapter Union, Push In, PK10

PARKER| Zoro #: G1141707| Mfr #: 6306 08 60WP2

$31.00 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Temp. Range: 35 Degrees to 200 Degrees F
Tube Size: 3/8" x 5/16"
Item: Unequal Union Adapter
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1141707 Mfr #: 6306 08 60WP2
Temp. Range: 35 Degrees to 200 Degrees FTube Size: 3/8" x 5/16"
Item: Unequal Union AdapterBasic Fitting Shape: Adapter
Basic Fitting Material: PlasticColor: WHITE
Standards: NSF 61 For Drinking Water, NSF 51 For Food And FDA For Food And Beverage And ROHSFitting Connection Type: Tube
Max. Pressure: 190 psiSpecific Fitting Shape: Adapter Union
Tube Fitting Material: NylonCountry of Origin (subject to change): Mexico

Description

Unequal Union Adapter, Tube Fitting Material Nylon, Fitting Connection Type Tube, Tube Size 3/8 In. x 5/16 In., Max. Pressure 190 psi, Color White, Temp. Range 35 Degrees to 200 Degrees F, Standards NSF 61 For Drinking Water, NSF 51 For Food And FDA For Food And Beverage And ROHS, Package Quantity 10

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews