Skip to Main Content
customer-service Help
Parker

Air Cylinder, 1 1/16 in Bore, 2 in Stroke, Round Body Double Acting

Parker Air Cylinder,  1 1/16 in Bore,  2 in Stroke,  Round Body Double Acting 1.06DSRM02.00
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$50.15
  • Cylinder Action: Double Acting
  • Item: Air Cylinder
  • Bore Dia.: 1 1/16 in
See full product details
Orders over $75 ship free.
Total: $50.15

Parker #1.06DSRM02.00 Specifications

  • Cylinder Action: Double Acting
  • Item: Air Cylinder
  • Bore Dia.: 1 1/16 in
  • Max. Pressure: 250 psi
  • Body Material: Stainless steel
  • Rod Dia.: 0.312 in
  • Overall Length: 5.9 in
  • Rod Thread Length: 0.5 in
  • Tube Material: Stainless Steel
  • Cylinder Type: Round Non-Repairable
  • Magnetic Piston: Yes
  • Stroke: 2 in
  • Mount: Nose
  • Port Size: 1/8 in FNPT
  • Air Cylinder Type: Round Body
  • Dimension J: 0.19 in
  • Dimension E: 0.88 in
  • Piston Material: Aluminum
  • Piston Rod Material: Stainless Steel
  • End Cap Material: Aluminum
  • Dimension C: 0.12 in
  • Single Acting/Double Acting: Double Acting
  • Air Cylinder Mount: Nose
  • Dimension Cc: 0.312 in
  • Cushion Type: None
  • Features: Switch Ready
  • Dimension A: 1/2 in
  • Finish: Silver
  • Dimension D: 0.25 in
  • Temp. Range: 14 Degrees to 140 Degrees F
  • Dimension Kk: 5/16"-24 UNF
  • Dimension N1: 5/8"-18
  • Nose Mount Thread: 5/8"-18
  • Rod Thread Size: 5/16-24 UNF
  • Dimension B: 0.624 in
  • Air Cylinder Bore Dia.: 1 1/16 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 1 1/16 in, 2 in Stroke, Round Body, Nose Air Cylinder Mount, Stainless Steel Body Material, 1/8 in FNPT Port Size, 14 Degrees to 140 Degrees F Temp. Range, 5.9 in Overall Length, Aluminum Piston Material, 250 psi Max. Pressure, Silver Finish, Aluminum End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Stainless Steel, Nose Mount Thread 5/8 In.-18, 0.312 in Rod Dia.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Parker #1.06DSRM02.00