Parker
Air Cylinder, 1 1/16 in Bore, 5 in Stroke, Round Body Double Acting
Mfr # 1.06BFDSR05.00
Zoro # G6088887
$60.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Action Double Acting
- Bore Dia. 1 1/16 in
- Max. Pressure 250 psi
- Body Material Stainless Steel
- Rod Dia. 0.312 in
Explore More Products
- PARKER Air Cylinder, 1 1/2 in Bore, 3 in Stroke, Round Body Double Acting 1.50DSR03.00
- PARKER Air Cylinder, 1 1/2 in Bore, 6 in Stroke, Round Body Double Acting 1.50DPSR06.00
- PARKER Air Cylinder, 3 in Bore, 3 in Stroke, Round Body Double Acting 3.00DSR03.00
- PARKER Air Cylinder, 1 1/2 in Bore, 1 in Stroke, Round Body Double Acting 1.50DPSR01.00
- PARKER Air Cylinder, 1 1/4 in Bore, 3 in Stroke, Round Body Double Acting 1.25DSR03.00
- PARKER Air Cylinder, 1 1/16 in Bore, 6 in Stroke, Round Body Double Acting 1.06DXPSR06.00
- PARKER Air Cylinder, 1 1/16 in Bore, 3 in Stroke, Round Body Double Acting 1.06BRDSRM03.00
- PARKER Air Cylinder, 1 1/16 in Bore, 4 in Stroke, Round Body Double Acting 1.06DXPSRM04.00
- PARKER Air Cylinder, 7/16 in Bore, 1 in Stroke, Round Body Double Acting 0.44BFDSR01.00
- SMC Dual Piston Cylinder, 25mmBore, 10mmStroke CXSM25-10
- SPEEDAIRE Air Cylinder, 20 mm Bore, 10 mm Stroke, ISO Double Acting C85F20-10
- Parker Air Cylinders