Parker
Air Cylinder, 1 1/16 in Bore, 5 in Stroke, Round Body Double Acting
Mfr # 1.06BRDSR05.00
Zoro # G6086026
$61.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Action Double Acting
- Bore Dia. 1 1/16 in
- Max. Pressure 250 psi
- Body Material Stainless Steel
- Rod Dia. 0.312 in
Explore More Products
- PARKER Air Cylinder, 2 in Bore, 6 in Stroke, Round Body Double Acting 2.00DSR06.00
- PARKER Air Cylinder, 1 1/16 in Bore, 4 in Stroke, Round Body Double Acting 1.06DPSR04.00
- PARKER 50MM 145PSI 190MM PNEUMATIC CYLINDER P1M050VDMA7J190
- PARKER Air Cylinder, 2 in Bore, 3 in Stroke, Round Body Single Acting 2.00NSR03.00
- PARKER Air Cylinder, 3/4 in Bore, 6 in Stroke, Round Body Double Acting 0.75DSRM06.00
- PARKER Air Cylinder, 1 1/4 in Bore, 1 in Stroke, Round Body Single Acting 1.25NSR01.00
- PARKER Air Cylinder, 7/8 in Bore, 2 in Stroke, Round Body Single Acting 0.88PSR02.00
- PARKER Air Cylinder, 1 1/2 in Bore, 2 in Stroke, Round Body Double Acting 1.50BRDSR02.00
- PARKER Air Cylinder, 1 1/16 in Bore, 4 in Stroke, Round Body Single Acting 1.06BFNSRM04.00
- PARKER Air Cylinder, 1 1/16 in Bore, 2 in Stroke, Round Body Single Acting 1.06PSR02.00
- SMC Compact Cylinder, 32mm Bore, 15mm Strke CDQ2B32-15DZ
- Parker Pneumatic System Components