Parker
Air Cylinder, 1 1/16 in Bore, 5 in Stroke, Round Body Double Acting
- Zoro #: G6128972
- Mfr #: 1.06DXPSRM05.00
Tap to zoom
Hover or click to zoom
$75.93
- Cylinder Action: Double Acting
- Item: Air Cylinder
- Bore Dia.: 1 1/16 in
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $75.93
Parker #1.06DXPSRM05.00 Specifications
- Zoro #: G6128972
- Mfr #: 1.06DXPSRM05.00
- Cylinder Action: Double Acting
- Item: Air Cylinder
- Bore Dia.: 1 1/16 in
- Max. Pressure: 250 psi
- Body Material: Stainless steel
- Rod Dia.: 0.312 in
- Overall Length: 9.8 in
- Rod Thread Length: 0.5 in
- Pivot Hole Dia.: 0.251 in
- Tube Material: Stainless Steel
- Cylinder Type: Round Non-Repairable
- Magnetic Piston: Yes
- Stroke: 5 in
- Mount: Nose and Pivot
- Port Size: 1/8 in FNPT
- Air Cylinder Type: Round Body
- Cushion Type: None
- Air Cylinder Mount: Nose and Pivot
- Dimension L: 0.34 in
- Piston Rod Material: Stainless Steel
- Air Cylinder Bore Dia.: 1 1/16 in
- Dimension Kk: 5/16"-24 UNF
- Dimension Cb: 0.38 in
- Single Acting/Double Acting: Double Acting
- Dimension B: 0.624 in
- Dimension Cd: 0.25 in
- Features: Switch Ready
- End Cap Material: Aluminum
- Dimension N1: 5/8"-18
- Piston Material: Aluminum
- Dimension E: 0.38 in
- Nose Mount Thread: 5/8"-18
- Dimension D: 0.25 in
- Temp. Range: 14 Degrees to 140 Degrees F
- Dimension Cc: 0.312 in
- Finish: Silver
- Dimension A: 1/2 in
- Rod Thread Size: 5/16-24 UNF
- Country of Origin (subject to change): United States
Description
Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 1 1/16 in, 5 in Stroke, Round Body, Nose and Pivot Air Cylinder Mount, Stainless Steel Body Material, 1/8 in FNPT Port Size, 14 Degrees to 140 Degrees F Temp. Range, 9.8 in Overall Length, Aluminum Piston Material, 250 psi Max. Pressure, Silver Finish, Aluminum End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Stainless Steel, Nose Mount Thread 5/8 In.-18, 0.312 in Rod Dia.
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Parker #1.06DXPSRM05.00
Explore more
- Parker Air Cylinder, 3/4 in Bore, 4 in Stroke, Round Body Double Acting 0.75BRDSRM04.00
- Parker Air Cylinder, 9/16 in Bore, 3 in Stroke, Round Body Double Acting 0.56DXPSR03.00
- Parker Air Cylinder, 7/16 in Bore, 4 in Stroke, Round Body Double Acting 0.44DPSR04.00
- Parker Air Cylinder, 7/16 in Bore, 1 in Stroke, Round Body Single Acting 0.44NSR01.00
- Parker Air Cylinder, 1 3/4 in Bore, 4 in Stroke, Round Body Double Acting 1.75DXPSRM04.00
- Parker Air Cylinder, 1 1/2 in Bore, 1 in Stroke, Round Body Single Acting 1.50PSR01.00
- Parker Air Cylinder, 3/4 in Bore, 2 in Stroke, Round Body Double Acting 0.75DXPSRM02.00
- Parker Air Cylinder, 1 1/2 in Bore, 2 in Stroke, Round Body Double Acting 1.50DPSRM02.00
- Norgren Air Cylinder, 2.63" L, Stainless Steel FP150 X 0.750-BAM-PS
- Norgren Air Cylinder, 27" Stroke, 32-1/2" L GA1677A1-PS-2-1/2X27
- Norgren Air Cylinder, 2.00" L, Stainless Steel FP400 X 2.000-BAM
- Parker Air Cylinders