Skip to Main Content
customer-service Help
Parker

Air Cylinder, 1 1/16 in Bore, 5 in Stroke, Round Body Single Acting

Parker Air Cylinder,  1 1/16 in Bore,  5 in Stroke,  Round Body Single Acting 1.06BFNSR05.00
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$73.95
  • Cylinder Action: Single Acting
  • Item: Air Cylinder
  • Bore Dia.: 1 1/16 in
See full product details
Orders over $75 ship free.
Total: $73.95

Parker #1.06BFNSR05.00 Specifications

  • Cylinder Action: Single Acting
  • Item: Air Cylinder
  • Bore Dia.: 1 1/16 in
  • Max. Pressure: 250 psi
  • Body Material: Stainless steel
  • Rod Dia.: 0.312 in
  • Overall Length: 12.93 in
  • Rod Thread Length: 0.75 in
  • Tube Material: Stainless Steel
  • Cylinder Type: Round Non-Repairable
  • Magnetic Piston: No
  • Stroke: 5 in
  • Mount: Front Block
  • Port Size: 1/8 in FNPT
  • Air Cylinder Type: Round Body
  • Dimension D: 0.25 in
  • Spring Retraction Force: 7.5 lb
  • Dimension J: 0.19 in
  • Cushion Type: None
  • Piston Rod Material: Stainless Steel
  • Features: Non-Switch Ready
  • Dimension Kk: 5/16"-24 UNF
  • Temp. Range: -10 Degrees to 165 Degrees F
  • Dimension B: 0.75 in
  • Piston Material: Aluminum
  • Single Acting/Double Acting: Single Acting
  • Dimension E: 0.88 in
  • Dimension Cc: 0.312 in
  • End Cap Material: Aluminum
  • Dimension A: 3/4 in
  • Air Cylinder Bore Dia.: 1 1/16 in
  • Air Cylinder Mount: Front Block
  • Finish: Silver
  • Rod Thread Size: 5/16-24 UNF
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Single Acting, Air Cylinder Bore Dia. 1 1/16 in, 5 in Stroke, Round Body, Front Block Air Cylinder Mount, Stainless Steel Body Material, 1/8 in FNPT Port Size, -10 Degrees to 165 Degrees F Temp. Range, 12.93 in Overall Length, Aluminum Piston Material, 250 psi Max. Pressure, Silver Finish, Aluminum End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston No, Tube Material Stainless Steel, 0.312 in Rod Dia., 5/16-24 UNF Rod Thread Size

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Parker #1.06BFNSR05.00