Parker
Air Cylinder, 1 1/2 in Bore, 1 in Stroke, Round Body Double Acting
Mfr # 1.50BFDSR01.00
Zoro # G6092746
Free Shipping & Returns
$88.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Action Double Acting
- Bore Dia. 1 1/2 in
- Max. Pressure 250 psi
- Body Material Stainless Steel
- Rod Dia. 0.437 in
Explore More Products
- PARKER Air Cylinder, 5/16 in Bore, 3 in Stroke, Round Body Single Acting 0.31NSR03.00
- PARKER Air Cylinder, 2 in Bore, 3 in Stroke, Round Body Double Acting 2.00DXPSR03.00
- PARKER Air Cylinder, 1 1/4 in Bore, 5 in Stroke, Round Body Single Acting 1.25NSR05.00
- PARKER Air Cylinder, 1 1/16 in Bore, 2 in Stroke, Round Body Double Acting 1.06DXPSR02.00
- PARKER Air Cylinder, 1 1/2 in Bore, 5 in Stroke, Round Body Double Acting 1.50DPSR05.00
- PARKER Air Cylinder, 1 3/4 in Bore, 6 in Stroke, Round Body Double Acting 1.75DXPSR06.00
- PARKER Air Cylinder, 1 1/4 in Bore, 3 in Stroke, Round Body Single Acting 1.25NSR03.00
- PARKER Air Cylinder, 1 1/2 in Bore, 1 in Stroke, Round Body Single Acting 1.50NSRM01.00
- PARKER Air Cylinder, 2 in Bore, 6 in Stroke, Round Body Double Acting 2.00DSRM06.00
- FESTO Guided Drive DFM-12-25-P-A-GF DFM-12-25-P-A-GF
- PARKER Air Cylinder, 1 1/16 in Bore, 1 in Stroke, Round Body Single Acting 1.06PSRM01.00
- Parker Pneumatic System Components