Skip to Main Content
customer-service Help
Parker

Air Cylinder, 1 1/2 in Bore, 1 in Stroke, Round Body Double Acting

Parker Air Cylinder,  1 1/2 in Bore,  1 in Stroke,  Round Body Double Acting 1.50BRDSR01.00
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$79.95
  • Cylinder Action: Double Acting
  • Item: Air Cylinder
  • Bore Dia.: 1 1/2 in
See full product details
This item ships free.
Total: $79.95

Parker #1.50BRDSR01.00 Specifications

  • Cylinder Action: Double Acting
  • Item: Air Cylinder
  • Bore Dia.: 1 1/2 in
  • Max. Pressure: 250 psi
  • Body Material: Stainless steel
  • Rod Dia.: 0.437 in
  • Overall Length: 6.63 in
  • Rod Thread Length: 1.25 in
  • Tube Material: Stainless Steel
  • Cylinder Type: Round Non-Repairable
  • Magnetic Piston: No
  • Stroke: 1 in
  • Mount: Rear Block
  • Port Size: 1/4 in FNPT
  • Air Cylinder Type: Round Body
  • Air Cylinder Mount: Rear Block
  • Air Cylinder Bore Dia.: 1 1/2 in
  • Temp. Range: -10 Degrees to 165 Degrees F
  • Cushion Type: None
  • Rod Thread Size: 7/16-20 UNF
  • Dimension A: 1 1/4 in
  • Finish: Silver
  • Dimension Kk: 7/16"-20 UNF
  • Dimension Cc: 0.437 in
  • End Cap Material: Aluminum
  • Piston Rod Material: Stainless Steel
  • Dimension D: 0.38 in
  • Features: Non-Switch Ready
  • Piston Material: Aluminum
  • Single Acting/Double Acting: Double Acting
  • Dimension B: 0.749 in
  • Dimension C: 0.25 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 1 1/2 in, 1 in Stroke, Round Body, Rear Block Air Cylinder Mount, Stainless Steel Body Material, 1/4 in FNPT Port Size, -10 Degrees to 165 Degrees F Temp. Range, 6.63 in Overall Length, Aluminum Piston Material, 250 psi Max. Pressure, Silver Finish, Aluminum End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston No, Tube Material Stainless Steel, 0.437 in Rod Dia., 7/16-20 UNF Rod Thread Size

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Parker #1.50BRDSR01.00