Skip to Main Content
customer-service Help
Parker

Air Cylinder, 1 1/2 in Bore, 1 in Stroke, Round Body Single Acting

Parker Air Cylinder,  1 1/2 in Bore,  1 in Stroke,  Round Body Single Acting 1.50PSRM01.00
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$70.88
  • Item: Air Cylinder
  • Cylinder Action: Single Acting
  • Bore Dia.: 1 1/2 in
See full product details
Orders over $75 ship free.
Total: $70.88

Parker #1.50PSRM01.00 Specifications

  • Item: Air Cylinder
  • Cylinder Action: Single Acting
  • Bore Dia.: 1 1/2 in
  • Max. Pressure: 250 psi
  • Body Material: Stainless steel
  • Rod Dia.: 0.437 in
  • Overall Length: 6.31 in
  • Rod Thread Length: 0.75 in
  • Pivot Hole Dia.: 0.375 in
  • Tube Material: Stainless Steel
  • Cylinder Type: Round Non-Repairable
  • Magnetic Piston: Yes
  • Stroke: 1 in
  • Mount: Pivot
  • Port Size: 1/8 in FNPT
  • Air Cylinder Type: Round Body
  • Nose Mount Thread: 3/4"-16
  • End Cap Material: Aluminum
  • Dimension A: 3/4 in
  • Features: Switch Ready
  • Spring Retraction Force: 6 lb
  • Dimension Kk: 7/16"-20 UNF
  • Dimension Cd: 0.376 in
  • Dimension N1: 3/4"-16
  • Cushion Type: None
  • Dimension Cb: 0.62 in
  • Piston Rod Material: Stainless Steel
  • Single Acting/Double Acting: Single Acting
  • Temp. Range: 14 Degrees to 140 Degrees F
  • Air Cylinder Mount: Pivot
  • Dimension L: 0.50 in
  • Finish: Silver
  • Dimension E: 0.62 in
  • Rod Thread Size: 7/16-20 UNF
  • Piston Material: Aluminum
  • Air Cylinder Bore Dia.: 1 1/2 in
  • Dimension Cc: 0.437 in
  • Dimension D: 0.38 in
  • Dimension B: 0.749 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Single Acting, Air Cylinder Bore Dia. 1 1/2 in, 1 in Stroke, Round Body, Pivot Air Cylinder Mount, Stainless Steel Body Material, 1/8 in FNPT Port Size, 14 Degrees to 140 Degrees F Temp. Range, 6.31 in Overall Length, Aluminum Piston Material, 250 psi Max. Pressure, Silver Finish, Aluminum End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Stainless Steel, Nose Mount Thread 3/4 In.-16, 0.437 in Rod Dia.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Parker #1.50PSRM01.00